Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite industrial pad hairline pad

Scotch-Brite industrial pad hairline pad -

4.80 (5)
Package Qty.
Ship pack of
39.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Hairline For scraping, Hairline For scraping
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
sorrel, Maroon
Thickness (mm)
around 10, About 10
TRUSCO Part Number
170-3692, 170-3692
rough pitch, Coarse
Abrasive Material
A (aluminium oxide), A (ALUMINUM OXIDE)
Dimension (mm)
150x230, 150x230
Grain Size
60, 60
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Blurring of machining edge of foundry product
From Japan
On 2016-10-03 17:47:12
Because it is rough, you can work efficiently. Just a little thin so I can not count on it.
This review is about item#3392277.
Hairline finishing stain part of office entrance terrace
From Japan
On 2016-05-07 12:24:04
I always use it. This time, the area was large, and one box was completely used up. . I am taking a rest with low back pain.
This review is about item#03392277.
I did not know the details, but I was asked to buy from the other side again.
From Japan
On 2013-02-28 19:14:58
Although I do not have anything in particular, I truly think that it is okay to make one purchase.
This review is about item#03392277.
Scratching work
From Japan
On 2012-08-09 15:32:02
It is recommended because it lasts long with pads that are very stiff. The price is somewhat higher than that of other manufacturers, but it is enduring economically cheaply after all because it is durable. It is a product I would like to continue using in the future.
This review is about item#03392277.
SusHL finish
From Japan
On 2012-02-22 23:07:05
With roughness of good eyes, the finish is finished quickly.
This review is about item#03392277.