Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset grindstone Super F-II

Offset grindstone Super F-II AWA24P(125x6x22)

4.00 (4)
Item.#
03392672
Mfr.#
AWA24P(125x6x22)
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Diameter (phi mm)
125
Grain Size
24
TRUSCO Part Number
393-4837
Maximum Rotation Speed (min-1[r. p.m])
10900
Compatible Tool
Disc grinder
Hardness
P
Thickness (mm)
6
Type
Offset whetstone
Purpose
For general steel, cast iron
Hole Diameter (phi mm)
22
Abrasive Material
AWA
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Consumable tool
4
From Japan
On 2018-06-04 15:01:40
There is not good because there is a low-priced bargain item for this, so I did this.
This review is about item#3392715.
Roughing of parts raised by iron welding
5
From Japan
On 2018-05-18 18:34:27
It is used for rough cutting of the part raised by iron welding. Even compared with other goods, clogging is also less likely to be held, and it can be shaved.
This review is about item#3392663.
Weld beat polishing
5
From Japan
On 2018-04-24 20:43:49
I like it with moderate softness, it is also good to purchase the required number of items separately.
This review is about item#3392697.
Cutting of iron material
2
From Japan
On 2018-03-03 22:50:44
I bought it because it was cheap, but is it such a sharpness? It does not crumple. Because it does not decrease so much, is this sharpness like this too? I can not help but wonder if my usage is bad.
This review is about item#3392663.