Buy more than* S$200* and get FREE SHIPPING

  • Super F II (offset grindstone)
  • Super F II (offset grindstone)
  • Super F II (offset grindstone)

Super F II (offset grindstone) AWA24P (180x6x22)

4.73 (26)
Item.#
03392697
Mfr.#
AWA24P (180x6x22)
Package Qty.
1Sheet
Ship pack of
1
6.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Type
Offset whetstone
Purpose
For general steel, cast iron
Hole Diameter (phi mm)
22
Abrasive Material
AWA
Thickness (mm)
6
Hardness
P
TRUSCO Part Number
393-4870
Maximum Rotation Speed (min-1[r. p.m])
7600
Compatible Tool
Disc Grinder
Diameter (phi mm)
180
Grain Size
24
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Rough finishing of metal welds
5
From Japan
On 2017-07-10 19:16:10
I think that clogging is not so much and cutting performance is good, cost is also so so.
This review is about item#3392663.
Cutting operation
5
From Japan
On 2017-07-04 14:59:18
It can be used for the price. I can scrape well and I've never felt dissatisfied.
This review is about item#3392663.
For can making work
5
From Japan
On 2017-06-20 21:13:34
Required number It is good to be able to purchase in a small amount, it is not a cheap item, but the performance is soft and very easy to use The rotation sound seems a little quiet, but the reduction may be slightly earlier, but it is very good for us
This review is about item#3392697.
Deburring after machining
5
From Japan
On 2017-05-11 13:12:56
It is a stable product that is cheap, cut and rich with good unchanged from old days. One push if roughly
This review is about item#03392706.
Polishing of flat plate
5
From Japan
On 2017-04-14 15:10:54
I think that I did a good shopping with a grinding stone that can be polished tightly.
This review is about item#3392681.
For steel cutting
5
From Japan
On 2017-03-30 23:22:03
125 millimeter disc grinders installed Used 100 millimeters before use but now almost 125, shave off. Usability can be used normally. If it is a soft guy it is quick to reduce, but this is reasonably durable, it also has a good feeling of shaving.
This review is about item#3392672.
For redoing welding defects, grinding beads
5
From Japan
On 2017-03-27 19:14:56
With a diameter of 125 and a granularity of 24, it was easy to scrape gorillor and without stress. Without a feeling of fatigue, it is saved to move to the welding operation.
This review is about item#3392672.
Consumable tool
4
From Japan
On 2017-03-24 17:20:29
It is a good thing with domestic production without trouble badly obtaining. If it were a monotaro brand, it would probably be unusual for these items.
This review is about item#3392715.
When painting work
5
From Japan
On 2017-03-16 18:12:20
Because it can be used cheaply and ordinary, I would like to order again when I need it.
This review is about item#3392706.
Polishing of aluminum
4
From Japan
On 2016-04-30 08:08:05
I am satisfied that the price is cheap.
This review is about item#03392697.