Buy more than* S$200* and get FREE SHIPPING

  • Super F II (offset grindstone)
  • Super F II (offset grindstone)
  • Super F II (offset grindstone)

Super F II (offset grindstone) AWA36P(100x6x15)

4.73 (26)
Item.#
03392706
Mfr.#
AWA36P(100x6x15)
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Abrasive Material
AWA
Thickness (mm)
6
Type
Offset whetstone
Purpose
For general steel, cast iron
Hardness
P
Compatible Tool
Disc grinder
Diameter (phi mm)
100
Grain Size
36
TRUSCO Part Number
393-4829
Maximum Rotation Speed (min-1[r. p.m])
13600