Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Offset grindstone Super F-II

Offset grindstone Super F-II AWA36P(150x6x22)

2.00 (1)
Item.#
03392724
Mfr.#
AWA36P(150x6x22)
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Abrasive Material
AWA
Thickness (mm)
6
Type
Offset whetstone
Purpose
For general steel, cast iron
Hardness
P
Compatible Tool
Disc grinder
Diameter (phi mm)
150
Grain Size
36
TRUSCO Part Number
393-4861
Maximum Rotation Speed (min-1[r. p.m])
9130
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron material
2
From Japan
On 2018-03-03 22:50:44
I bought it because it was cheap, but is it such a sharpness? It does not crumple. Because it does not decrease so much, is this sharpness like this too? I can not help but wonder if my usage is bad.
This review is about item#3392663.