Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers
  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-34000

3.93 (85)
Item.#
03392821
Mfr.#
A-34000
Package Qty.
1Pair
Ship pack of
1
39.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Features a wide 4E size for comfortable wear.
Foot Width
4E, 4E, 4E
Material (Sole)
EVA, rubber (2-layer), EVA / Two-layer rubber structure
Standard
JSAA A species, JPSA CERTIFICATION
Size (cm)
23, 23, 23.0
Purpose
Regular work, Regular work, Regular work, Regular work, Regular work, Regular work, Regular work, Regular work
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
About 450 (25.5cm), About 450 (25.5 cm)
Material (Skin)
Synthetic leather, mesh, Synthetic leather + mesh
Type
sneakers, Sneakers
Color
Navy, Navy
Remarks
The brand name and part number changes as soon as it is out of stock There is no change of specification of the body of the shoe . Brand name:ALGRID, part No. :A-34000
Customer Reviews
5 star 37
4 star 25
3 star 9
2 star 8
1 star 6
Review Rating: 3.93
85 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-09-16 11:50:32
I bought it for work. Because it is magic, it can be done easily even when you wear it.
This review is about item#3363491.
Construction machinery, farm equipment repair
4
From Japan
On 2017-09-12 02:57:04
The comfort is so so. It would be nice to be a bit lighter if you want it.
This review is about item#03363674.
When car maintenance work
1
From Japan
On 2017-08-21 14:45:18
As the price is cheap, A hole opened and water penetrated in less than a month since the shoe sole was thin, I can not walk outside on a rainy day!
This review is about item#3363552.
Work in the factory
5
From Japan
On 2017-08-21 12:20:01
· We will continue to purchase. It is an impression that lasted for the price.
This review is about item#3363701.
Daily use with light work
5
From Japan
On 2017-07-18 16:38:32
Design is good and lightweight, removable ready Frequently ask questions on purchasing method from others.
This review is about item#03363534.
At work
5
From Japan
On 2017-06-06 19:40:27
It is strong and very good. It has about 2 years in usage.
This review is about item#3363647.
Sheet metal work
5
From Japan
On 2017-05-14 18:10:50
I am comfortable and very satisfied. I think Cospa is good.
This review is about item#3363561.
Work shoes
3
From Japan
On 2017-03-24 18:44:05
There is no problem. In addition, I will purchase it if necessary.
This review is about item#3363674.
Site work
4
From Japan
On 2017-03-03 17:57:59
Because many safety shoes are large, we made it one smaller size (usually 24.0 cm, EEE place). It is nearly snug, but it feels a bit hit the nail of the thumb. Since the part of the instep is held down with the Velcro tape, I think that it will not be a problem even if it is somewhat loose, so next time I will purchase the usual size and adjust with the thickness of the insoles and socks.
This review is about item#3392654.
Work at the press factory
2
From Japan
On 2017-01-18 10:04:07
Although the color is the name navy it was black and gray. I thought that it was a mistake because it was different from the image, but it was also a navy to the box as well as the item tag. Though things look good.
This review is about item#3364033.