Buy more than* S$200* and get FREE SHIPPING

  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe

Electricviny Robe No.413

Item.#
03392891
Mfr.#
No.413
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Vinyl chloride
Color
Brown
Middle Finger Length (cm)
8
TRUSCO Part Number
354-7868
Material (reverse side)
Polyester-cotton
Overall Length (cm)
28
Thickness (mm)
About 1.8
Size
L
Around Palms (cm)
25