Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller
  • Speed Controller
  • Speed Controller

Speed Controller AS4000E-03

by SMC
Item.#
03393135
Mfr.#
AS4000E-03
Package Qty.
1PC
Ship pack of
1
45.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Control Flow Effective Cross-sectional Area (mm2)
25.5
Controlled Flow Rate (L/min[ANR])
1670
Proof pressure (MPa [kgf / cm 2 ])
1.5
Ambient Temperature and Water Temperature (Degree c)
-5 -60 (No freezing)
Screw Type
Rc
Port Size
3/8
Body Size
1/2 standard
Weight (g)
225
Specification
With residual pressure exhaust gas valve
Free Flow Effective Cross-sectional Area (mm2)
25.5
Free Flow Flow Rate (L/min [ANR])
1670
RPM needle
8
Lower Operating Pressure (MPa)
0.05
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
Remaining pressure valves: 0.8
Fluid
Air
Compatible
Cylinder tube: inside diameter 40,50,63,80,100mm