Buy more than* S$200* and get FREE SHIPPING

  • Anti-vibration pad

Anti-vibration pad SCL-10-150 (10x150x1000)

3.62 (13)
Item.#
03394377
Mfr.#
SCL-10-150 (10x150x1000)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/cm2)
105.5
Dimensions (Thickness t x Width x Length)(mm)
10x150x1000
Hardness
50
Weight (kg)
1.5
Application
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Allowable Load (kgf/cm2)
10.8
Extensibility (%)
more than 300
Color
Black
Material
Natural rubber
Customer Reviews
5 star 5
4 star 2
3 star 4
2 star 0
1 star 2
Review Rating: 3.62
13 Customer Reviews
The reviews are automatic translation.
For vibration isolation of outdoor unit
5
From Japan
On 2013-04-23 20:32:03
Very good
This review is about item#03394361.
Vibration isolation of air conditioner outdoor unit
3
From Japan
On 2012-07-30 12:27:02
I could not get the expected vibration damping effect. Is it not suitable for use?
This review is about item#03394361.
Anti-vibration of washing machine for workplace
1
From Japan
On 2012-07-16 21:12:01
The arrangement of convex and concave is rough, and from the representative image it is far from the dive. The bottom area of ​​the legs only touches three convexes. I also wanted you to describe the density of convex and concave. Watch out for people who put small legs on them.
This review is about item#03394361.
For vibration isolation of machine
5
From Japan
On 2011-10-21 16:56:30
It's OK if you are cheap.
This review is about item#03394361.
Spread between the blower and the anti-vibration stand.
3
From Japan
On 2011-06-16 13:20:54
Although there is no problem in performance, intense odor peculiar to rubber remained in the neighboring room after 10 days.
This review is about item#03394377.
When doing work that causes noise in the office building
4
From Japan
On 2011-05-27 08:40:27
I bought a claim on the lower floor, but I still do not know if the sound has been alleviated or not.
This review is about item#03394343.
Vibration isolation of machine
3
From Japan
On 2011-03-29 20:52:25
I wonder if vibration is less likely to be transmitted
This review is about item#03394343.
I lay it under the machine when installing the machine with vibration.
4
From Japan
On 2010-12-19 11:17:49
I think it's good.
This review is about item#03394343.
Used between dust collector (cyclone) and dust collector stand
3
From Japan
On 2010-11-29 13:36:11
I think that vibration to the dust collector stand has been reduced.
This review is about item#03394377.
Noise countermeasure of experiment.
5
From Japan
On 2010-10-18 14:10:37
Dispatch is also early, the state of packing is satisfactory. I was worried because there was a review saying that it was rounded and packed, but it seems to have been improved. Compared with similar products, the price was overwhelmingly cheap and attractive point.
This review is about item#03394343.