Buy more than* S$200* and get FREE SHIPPING

  • Antivibration pad

Antivibration pad SCL-15-100 (15x100X1000)

4.57 (30)
Item.#
03394386
Mfr.#
SCL-15-100 (15x100X1000)
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Tensile Strength (kgf/cm2)
More than 110
Dimensions (Thickness t x Width x Length)(mm)
15x100x1000
Hardness
50
Weight (kg)
1.67
Material
Natural rubber
Allowable Load (kgf/cm2)
11.5
Extensibility (%)
More than 300
Color
Black
Application
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Customer Reviews
5 star 21
4 star 7
3 star 1
2 star 0
1 star 1
Review Rating: 4.57
30 Customer Reviews
The reviews are automatic translation.
Vibration isolation of cooler outdoor unit
5
From Japan
On 2018-02-10 21:15:07
The cooler outdoor machine installed in the veranda is noisy, so I pulled it down. As expected, I think that the base under the outdoor machine is a plus is the cause of the best sound, so I will change it to a concrete block soon.
This review is about item#3394386.
Reduction of blower sound
4
From Japan
On 2018-01-20 14:33:18
It is considerably cheaper than other goods. After that, if the durability is good ☆ Increase.
This review is about item#59716237.
Vibration isolation of air conditioner outdoor unit
5
From Japan
On 2018-01-16 15:01:02
In order to correspond to complaints from neighboring residents. It is surprisingly quiet and it seems that I was convinced.
This review is about item#59716221.
Home electronics equipment industry
5
From Japan
On 2017-12-02 00:11:25
We received the goods We are very satisfied with good quality goods
This review is about item#59716221.
Vibration isolation of 2F air conditioner outdoor unit
5
From Japan
On 2017-12-01 17:38:22
I purchased it by using net on top of one another in length and width, but I purchased it, but I bought vertical and horizontal grooves on the front and back from the beginning, so I used it without overlapping because the thickness was enough. The effect is now.
This review is about item#3394386.
For vibration isolation of electrical appliances
5
From Japan
On 2017-11-29 16:56:58
The item arrived. We are very satisfied with prompt response We will order additional order
This review is about item#59716221.
Soundproofed floor
4
From Japan
On 2017-11-21 21:13:52
It is easy to cut according to the application This time it was used for soundproof vibration isolation floor.
This review is about item#59716212.
Fall prevention
4
From Japan
On 2017-10-05 15:53:33
Although it is laid down to prevent falling of the electric fan in the field, the sound seems to have become quiet as well.
This review is about item#59716212.
Used to prevent vibration of machines such as blowers
5
From Japan
On 2017-10-02 14:04:27
It is cheap and saved. There is no problem in use feeling. Since it is a roll, I cut it and use it.
This review is about item#59716221.
For machine installation
5
From Japan
On 2017-08-06 17:30:57
It was quite nice, I was able to shake it. it's recommended.
This review is about item#59716237.