Buy more than* S$200* and get FREE SHIPPING

  • Plastic Nippers

Plastic Nippers MBC-1

4.00 (12)
Item.#
03396654
Mfr.#
MBC-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Cutting Ability (mm) Plastic
2
Weight (g)
144
Material
S55C
Blade Part Strength
HRC58
Opening Width (mm)
Up to 19.1
Overall Length (mm)
About 160
Customer Reviews
5 star 4
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Insulation lock cut nylon cord cutting
5
From Japan
On 2017-03-03 09:36:12
Cut easily, cut beautiful easy-grip straps are aligned, such as
This review is about item#3396654.
Bali processing of plastic
3
From Japan
On 2017-02-28 16:52:15
Spring can be taken immediately broken. Five bought broke off also with five. Easy missing part after grip.
In automobile and motorcycle maintenance
5
From Japan
On 2016-11-30 16:09:46
I use to cut the tie-wraps, but it is very easy to use.
This review is about item#3396654.
At the control panel of the wiring
4
From Japan
On 2016-10-29 08:38:08
Also suitable for sharpness is good insulation lock of processing. It is recommended for the price.
This review is about item#03396654.
Cut the tie wrap
5
From Japan
On 2016-08-18 17:18:28
It is possible to cut the flat is a ledge is good without.
This review is about item#3396654.
Assembly of the machine
2
From Japan
On 2016-03-06 17:17:41
Used to cut the unity band of plastic. Ties will cut about 300 lines per day. The first was cut. In use period of 3 weeks position, sharpness is deteriorated. Easy to use for the price. Cutting edge or a little more thin, I want you to polishing to be thinner.
This review is about item#03396654.
Coverage of the microphone cable stripping
3
From Japan
On 2016-01-30 17:34:11
Spring is too strong. Engagement There is a gap in the hands of more bad will mesh if grasp strongly. In, I went up sharpness I tried in polished engagement part with a file. Because little was not enough to 3000 yen (free shipping) I am not complaining because I bought with a light heart.
This review is about item#03396654.
Electrical construction
4
From Japan
On 2015-11-07 07:41:30
Sharpness is as may be. However, it wants a strength because the blade is likely to spill After, grip cover is easy to escape But, I am convinced at this price. Thank you.
This review is about item#03396654.
Production of a plastic model
4
From Japan
On 2015-03-06 13:01:11
I think it is tough enough to cut plastic. However, I think that use in a plastic model is a bit difficult.
This review is about item#03396654.
Plastic gate cut
4
From Japan
On 2015-01-25 01:02:13
I think that sharpness is good. However, although I like it, I felt that the spring is a bit more soft for continuous work. The quality of the product is extremely high considering the price, made in Taiwan.
This review is about item#03396654.