Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0005

Item.#
03396906
Mfr.#
101501 0005
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Trim
Goat hair (thin white)
Size (Number)
5
Thickness (mm)
10
Bristle Color
White
Trim Length (mm)
27
Model
Bracing