Buy more than* S$200* and get FREE SHIPPING

  • A-Test Tube
  • A-Test Tube
  • A-Test Tube

A-Test Tube A-10

5.00 (3)
Item.#
03397326
Mfr.#
A-10
Package Qty.
1Box(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
10
Shape
Direct mouth
Material
Borosilicate glass
Thickness (mm)
1.0
Length (mm)
90
TGK Product Number
717-03-02-10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vegetative breeding of Tsutsugakuida foliage plant
5
From Japan
On 2015-08-11 18:42:32
Since it is a small size, it is compactly put in a jam bottle and putting water on the plant stem there. The root has already come out, and it is also looking like a bouquet as a whole while being in a freshly conditioned state. The breeding plant is Zebrna. If many individuals are inserted in the bottle as it is, the shoot and the roots become entwined, but if you put it in a test tube for each individual, you can go smart.
This review is about item#03397326.
Art work
5
From Japan
On 2015-06-24 14:36:43
Anyway, cost performance. It is saved because it uses a lot.
This review is about item#03397326.
For toning inspection
5
From Japan
On 2014-10-08 01:17:55
In a cheap test tube, it enters 100 pieces! is. I am satisfied. I am satisfied that high quality parts (test tubes) can be arranged even though it is a fixed price.
This review is about item#03397326.