Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Para Light 2

Fluorescent Light Tube, Para Light 2 FDL27EX-N

5.00 (1)
Item.#
03397931
Mfr.#
FDL27EX-N
Package Qty.
1Box(10PC)
Ship pack of
1
100.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Average Lifespan (hours)
6000
Rating Life (Hours)
6000
Type
27WFDL type
Tube Length (mm)
138
Lamp Current (A)
0.61
Connector
GX10q-4
Color
Heil Mick N
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
84
Pipe Diameter (phi mm)
16.5
Color Temperature (K)
5000
Rated Lamp Power (W)
27
Total Luminous Flux (Lm)
1550
Type
Compact fluorescent lamps (para Lite 2)
Compatible
Glow: FG-1E, FG-1P electronic ballast tube: FE1E
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office entrance lobby and toilets for lighting
5
From Japan
On 2015-07-23 14:04:40
Recently, it is the various places of down lights in the office from the fluorescent color in daylight white, bright and whitish.
This review is about item#05699443.