Buy more than* S$200* and get FREE SHIPPING

  • Ring Fluorescent Lamp 20W
  • Ring Fluorescent Lamp 20W
  • Ring Fluorescent Lamp 20W

Ring Fluorescent Lamp 20W FCL20D/18-B

4.00 (2)
Item.#
03398263
Mfr.#
FCL20D/18-B
Package Qty.
1Box(5PC)
Ship pack of
1
48.55 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lights Form
Glow starter type
Rated Power (W)
18
Type
20W energy saving type
Rated Average Lifespan (hours)
6000
Brightness (W)
20
Color
Daylight color
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement Housing common areas lighting bulb
5
From Japan
On 2017-04-04 15:11:59
Since consumer electronics store form that is painful to come by, it was saved to be buying.
This review is about item#3398281.
Street light
3
From Japan
On 2013-03-11 12:17:26
We ordered 2 boxes in a shared light in the corridor of the owner's apartment. We should exchange all at once, but we exchange ones that are blinking or extinguished at the time of inspection. As a mass merchandiser, Surlyn's 20 W is more expensive than things of 30 w. Though the thing purchased this time is the product of Company H, the amount / illuminance does not seem to be different from those of other companies. Although it was a product of N company in the past, lifetime is not compared with other company's products, so I do not know yet. It is enough as it is a consumable item. We will also continue to purchase.
This review is about item#03398263.