Buy more than* S$200* and get FREE SHIPPING

  • Ring Fluorescent Lamp 20W
  • Ring Fluorescent Lamp 20W
  • Ring Fluorescent Lamp 20W

Ring Fluorescent Lamp 20W FCL20W/18-B

4.00 (2)
Item.#
03398281
Mfr.#
FCL20W/18-B
Package Qty.
1Box(5PC)
Ship pack of
1
48.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lights Form
Glow starter type
Rated Power (W)
18
Color
White
Rated Average Lifespan (hours)
6000
Brightness (W)
20
Type
20W Ring shape energy saving
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Multiple dwelling common use lighting ball change
5
From Japan
On 2017-04-04 15:11:59
It is a form that is getting readily available at general electronics store, so it was saved because we could buy it all together.
This review is about item#3398281.
Street light
3
From Japan
On 2013-03-11 12:17:26
We ordered 2 boxes in a shared light in the corridor of the owner's apartment. We should exchange all at once, but we exchange ones that are blinking or extinguished at the time of inspection. As a mass merchandiser, Surlyn's 20 W is more expensive than things of 30 w. Though the thing purchased this time is the product of Company H, the amount / illuminance does not seem to be different from those of other companies. Although it was a product of N company in the past, lifetime is not compared with other company's products, so I do not know yet. It is enough as it is a consumable item. We will also continue to purchase.
This review is about item#03398263.