Buy more than* S$200* and get FREE SHIPPING

  • Dunlop Bike Tire

Dunlop Bike Tire 305563

4.75 (4)
Item.#
03398377
Mfr.#
305563
Package Qty.
1PC
Ship pack of
1
97.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Rim Width (inch)
4
Tire Size
130/70-8 42L
Compatible
Rear
Pattern
D308
Type
T/L
Rim Diameter (inch)
8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric car tire
4
From Japan
On 2017-09-20 21:47:13
Actually, I have not used it yet. Because I bought it for a spare this time. However, there are expectations that Dunlop's products will last longer. I am looking forward to spring next year.
This review is about item#38265114.
Town ride
5
From Japan
On 2017-09-15 19:06:56
It is a good tire. Grapps are also very satisfied well.
This review is about item#38265114.
Used for motocompo 35 years ago
5
From Japan
On 2015-11-12 17:45:51
It is for Honda "motocompo" 35 years ago. Even if I was old, I am glad. It is exchanged together with the tube. I am happy if there is next time, but ... "It is a part of an old motorcycle. I can not run without it. Tires and tubes are a testimonial!
This review is about item#38265114.
Tire exchange
5
From Japan
On 2015-02-22 13:13:14
Although it is a vehicle that comes in regularly, it is a minor size, so it takes some time to arrive in neighboring parts suppliers. I am thankful that you can ship it on the day here.
This review is about item#38265114.