Buy more than* S$200* and get FREE SHIPPING

  • Dunlop Bike Tire

Dunlop Bike Tire 305555

5.00 (2)
Item.#
03398386
Mfr.#
305555
Package Qty.
1PC
Ship pack of
1
79.36 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Compatible
Front
Standard Rim Width (inch)
2.15
Tire Size
90/100-10 53J
Rim Diameter (inch)
10
Pattern
K234
Type
T/L
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for motocompo 35 years ago
5
From Japan
On 2015-11-12 17:45:51
It is for Honda "motocompo" 35 years ago. Even if I was old, I am glad. It is exchanged together with the tube. I am happy if there is next time, but ... "It is a part of an old motorcycle. I can not run without it. Tires and tubes are a testimonial!
This review is about item#38265114.
Tire exchange
5
From Japan
On 2015-02-22 13:13:14
Although it is a vehicle that comes in regularly, it is a minor size, so it takes some time to arrive in neighboring parts suppliers. I am thankful that you can ship it on the day here.
This review is about item#38265114.