Buy more than* S$200* and get FREE SHIPPING

  • Mini Halogen Bulb, 12V

Mini Halogen Bulb, 12V J12V100WA

4.00 (2)
Item.#
03398403
Mfr.#
J12V100WA
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
11
Rating Life (Hours)
2000
Connector
GY6.35
Length (mm)
42
Valve Finishing
Clear
Rated Lamp Power (W)
100
Total Luminous Flux (Lm)
2400
Type
Halogen bulb
Type
100W type
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Light source for polarization microscope
3
From Japan
On 2014-11-06 16:58:21
The halogen lamp originally used for the Olympus polarization microscope BH - 2 is Philips 7724I 12V 100 W / H 20, but it was purchased as a substitute for this. The direction of the filament is different from that of Philips, but it was able to be used without problems.
This review is about item#03398403.
Used for projection
5
From Japan
On 2013-07-08 00:00:19
Because it seemed to be a cheap and stable item.
This review is about item#03398403.