Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Shelf Brackets

Shelf Brackets PG-424

3.71 (7)
Item.#
03398508
Mfr.#
PG-424
Package Qty.
1Set(8PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To create a storage space of closet, etc.
Withstand Load (kg)
(Four) 60
Width (mm)
10
Length (mm)
1820
Finishing
NO.4 (background)
Thickness (mm)
3
Material
SUS430
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Shelf of shoes cloak
1
From Japan
On 2018-03-06 16:22:59
When purchasing, it is written on shopping on the day on top of the price on HP, and on another page Saturdays and Sundays are written as out of shipment on that day. Very difficult to understand. If it says company-wise, is there a lack of confirmation here? Because it was a thing to use on the job, the goods did not arrive anytime, so we received serious inconvenience as our company. As a result, it was cheaper to purchase at another company, delivery was also early, so I have no regrets. The correspondence of the inquiries is bad, I do not want to purchase items related to work here again.
This review is about item#3398508.
Create a shelf
5
From Japan
On 2017-10-23 19:51:47
It firmly supports the shelf, and diamond-shaped hooks are comfortable in the gloves.
This review is about item#3398526.
Making shelves for shoes closets
5
From Japan
On 2017-03-09 21:24:26
It was refreshing because it was thin. The strength is also sufficient.
This review is about item#3398508.
Newly built shelf
4
From Japan
On 2015-12-28 17:19:11
Although we decided to decide the thinness, when we fixed with screws, only that part bite into the wall material and became a wave. I want a return of biting prevention to the back side of the screw hole.
This review is about item#03398508.
On my bookshelf
3
From Japan
On 2015-10-26 23:52:19
I was surprised that no screws were attached. I want a note.
This review is about item#03398517.
Use as a shelf pillar to use Dead Space!
5
From Japan
On 2014-11-29 14:20:36
It was easy to construct. Because the price is price, it is a reasonable texture. I was slightly surprised that the screw holes for fixing were slightly different in position, but the place of construction at this time was dead space so we could install safely considering the mounting location so that it is inconspicuous. It is saved that the dedicated shelf bracket is difficult to fall off.
This review is about item#03398517.
Additional locker shelves
3
From Japan
On 2014-04-04 18:22:15
As the price is cheap, it is a reasonable texture, but because we use four at a time, this price is appreciated.
This review is about item#58935624.