Buy more than* S$200* and get FREE SHIPPING

  • Shelf Brackets

Shelf Brackets PG-425

4.17 (6)
Item.#
03398517
Mfr.#
PG-425
Package Qty.
1Set(4PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To create a storage space of closet, etc.
Withstand Load (kg)
(Four) 60
Width (mm)
10
Length (mm)
1235
Finishing
NO.4 (background)
Thickness (mm)
3
Material
SUS430