Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (A frame / Vertical) 60phi

Normal type pressure gauge (A frame / Vertical) 60phi AA10-171-1MPa

Item.#
03398893
Mfr.#
AA10-171-1MPa
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Materials (share)
CA203
Outer Diameter (phi mm)
60
Joint Size
R1/4
Type
Common type pressure gauge (for indoor use)
Materias (Bourdon Tube)
C6872T
Measuring Range (MPa)
0 to 1.0
Case Shape
No A-type vertical spit