Buy more than* S$200* and get FREE SHIPPING

  • Washer

Washer

5.00 (4)
Item.#
03399822
Package Qty.
1Set
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
JOG (27V / 48F / 1HH / 1KH / 1RN) / Champ (54V / 55T / 1JK) / Bokusun
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
This time when reed valve replacement
5
From Japan
On 2017-10-10 23:18:52
This time it was used when changing the reed valve. The remaining parts will be used for disassembly at a later date.
This review is about item#3399996.
When OH on engine waist
5
From Japan
On 2016-10-30 09:23:25
I am saved by being able to purchase a reliable manufacturer product at a low price.
This review is about item#3399856.
To the engine OH
5
From Japan
On 2016-10-16 19:40:29
It is inexpensive, but everything you need is very convenient. Processing accuracy is also no problem.
This review is about item#3400005.
On the waist of the engine OH
5
From Japan
On 2014-12-08 19:41:07
It is cheaper than genuine parts. Because the manufacturer is also Kitakko, there is a sense of security. I am happy that it will be a little cheaper.
This review is about item#03399822.