Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool For Closed-End Connection

Crimping Tool For Closed-End Connection NH1

5.00 (4)
Item.#
03401526
Mfr.#
NH1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Handle Color
Red
Compatible Size (mm2)
1.25, 2, 3.5, 5.5, 8
Type
Naked crimp terminal / naked crimp sleeve / crimp terminals for copper pipes
Overall Length (mm)
280
Weight (g)
470
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Connection of Crimp Terminals
5
From Japan
On 2017-10-05 21:02:17
Let's use a tool according to the combination of electric wire and terminal.
This review is about item#45332996.
Control panel production
5
From Japan
On 2016-03-19 10:09:45
Up to now, I used a 1.25 sq terminal for a 0.75 sq wire, but I can crimp a 0.75 sq terminal You can use it as it is when you use this item.
This review is about item#45332996.
Terminal processing of electric wire
5
From Japan
On 2016-01-29 15:23:48
Compact, easy to handle, easy to use. The size is also 0.75, 1.25, 2 mm 2, so fine wires can be handled, so it is useful.
This review is about item#45332996.
Bare terminal crimping operation
5
From Japan
On 2013-01-23 12:17:37
Making is very solid. You can work comfortably with less force required for crimping. A necessary and sufficient tool.
This review is about item#03401526.