Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool For Insulated Terminals

Crimping Tool For Insulated Terminals NH-32

4.33 (3)
Item.#
03401562
Mfr.#
NH-32
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For insulated terminal, sleeves., For insulated terminal, sleeves.
Weight (g)
490
Compatible Size (mm2)
0.3, 0.5, 1.25, 2
Handle Color
Red / Blue
Overall Length (mm)
265
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car electronics construction
5
From Japan
On 2015-05-29 03:02:37
It is very easy to use.
This review is about item#03401562.
Wiring work (terminal crimping work)
5
From Japan
On 2014-09-19 00:06:39
It is an increase in purchase of the same tool. It is a point of being able to crimp several kinds of terminals with one pliers. You do not need to carry pliers with each terminal size. I think that the end of the handle is warped to "Ha" in order to make it easier to apply force, but I think that it is difficult to grasp to the person with small hands. Like Nicif, if you have a straight shape, you can crimp with one hand, so I think that efficiency will improve.
This review is about item#03401562.
Crimping of terminals
3
From Japan
On 2012-05-16 19:05:40
I think that it can be crimped without problems and it is robust and makes no problem.
This review is about item#03401562.