Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool For Insulated Terminals

Crimping Tool For Insulated Terminals NH-13

4.33 (3)
Item.#
03401571
Mfr.#
NH-13
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For insulated terminal, sleeves.
Weight (g)
900
Compatibility Terminal
3.5,5.5mm
Overall Length (mm)
325
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car electrical construction
5
From Japan
On 2015-05-29 03:02:37
It is very easy to use.
This review is about item#03401562.
Wiring work (terminal crimping work)
5
From Japan
On 2014-09-19 00:06:39
It is increased buying of the same tool. In one of the pliers, that several types of terminal can crimp is beauty. We need to not carry around the pliers for each size of the terminal. The end of the handle is warped to the character of the "Ha" is, I think make it easier to apply force, I think that hard to grip the human hand is small. As of NICHIFU, and get in the straight shape, it is possible to crimp with one hand, I think that efficiency is increased.
This review is about item#03401562.
Crimping terminal
3
From Japan
On 2012-05-16 19:05:40
In particular also making can crimp without problems I think that it is robust and problem.
This review is about item#03401562.