Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool For Closed-End Connection
  • Crimping Tool For Closed-End Connection
  • Crimping Tool For Closed-End Connection

Crimping Tool For Closed-End Connection NH-37

5.00 (1)
Item.#
03401587
Mfr.#
NH-37
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
A closed end connection binder with insulated covering - intermediate connection binders, A closed end connection binder with insulated covering - intermediate connection binders
Weight (g)
500
Compatibility Terminal
1.25, 2, 5.5mm2
Overall Length (mm)
260
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the crimping operation
5
From Japan
On 2015-02-27 14:45:41
It was very good.
This review is about item#03401587.