Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet of blades MSTAR end mill (M)
  • Two-sheet of blades MSTAR end mill (M)
  • Two-sheet of blades MSTAR end mill (M)

Two-sheet of blades MSTAR end mill (M) MS2MSD0200

4.57 (7)
Item.#
03402016
Mfr.#
MS2MSD0200
Package Qty.
1PC
Ship pack of
1
19.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter D1 (mm)
2
Edge Type
Pin corner
Shape
Square
Purpose
General Purpose
Tolerance (mm)
-0.005 - -0.028
Blade Length ap (mm)
4
Number of Blades
2
Overall Length L1 (mm)
40
Surface Processing
MS Coating
Material
Carbide ultra fine
TRUSCO Part Number
262-2238
Shank Diameter D4 (mm)
4
Work Material
Carbon steel, alloy steel, cast iron and pre-hardened steel and hardened steel, stainless steel ,titanium alloy and heat-resistant alloy
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Pattern manufacture of electronic circuit board using NC engraving machine
5
From Japan
On 2015-09-14 15:09:33
Is the impression of the individual, but this end mill was easy most use. I do most long-lasting to. I'm going go with this in the future. Please do not to handle stop.
This review is about item#03401833.
Plastic drilling
4
From Japan
On 2015-07-21 08:43:22
During drilling, burr comes out but little.
This review is about item#03401912.
Look-ring
4
From Japan
On 2013-01-16 13:59:51
Like the time being good. I want to use a little more.
This review is about item#03402113.
Resin finish
5
From Japan
On 2012-10-07 12:16:08
Because there is less chatter in sharp sharpness is good.
This review is about item#03401894.
Thin cutting of acrylic (t1.5-t3)
4
From Japan
On 2012-08-24 05:10:54
Us we are made of a cutting of acrylic. Since the deal's is only just thin, was changed to as short as an effective cutting edge length, the life of the tool grew by leaps and bounds. That was about 30m up to now, has been stable and shaved more than 100m. It prefers to turn to use a cheaper tool cost can be suppressed, but you have chosen here from stability.
Acrylic sculpture
5
From Japan
On 2012-05-21 13:36:44
So so good to have.
This review is about item#03401912.
Used in artificial marble of acrylic
5
From Japan
On 2012-03-05 20:15:05
You can use Well Well
This review is about item#03402122.