Buy more than* S$200* and get FREE SHIPPING

  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)

Double-bladed M Star ball end mill (S) MS2SBR0010S04

4.00 (1)
Item.#
03402156
Mfr.#
MS2SBR0010S04
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Tolerance (mm)
0 to -0.028
Blade Length ap (mm)
0.3
Overall Length L1 (mm)
45
Material
Hypersonic fine carbide
2014 TRUSCO Published Page
1-0041
Work Material
Carbon steel, alloy steel, pre-hardened steel, high hardness steel 55HRC below, and beyond high hardness steel 55HRC, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
R Tolerance (mm)
+/-0.01
Ball Radius R (mm)
0.1
Shank Diameter D4 (mm)
4
Blade Diameter D1 (mm)
0.2
Surface Processing
MS coating
TRUSCO Part Number
262-2378
Application
For curved-surface processing.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Acrylic engraving work
4
From Japan
On 2013-02-20 13:12:39
It is good feeling. I do not know yet about lifespan related.
This review is about item#03402296.