|
Double-bladed M Star ball end mill (S) MS2SBR0070S04
(1)
- Item.#
- 03402332
- Mfr.#
- MS2SBR0070S04
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Number of Blades
- 2
- Surface Processing
- MS coating
- TRUSCO Part Number
- 262-2556
- Application
- For curved-surface processing.
- Tolerance (mm)
- 0 to -0.028
- Blade Length ap (mm)
- 2.1
- Work Material
- Carbon steel, alloy steel, pre-hardened steel, high hardness steel 55HRC below, and beyond high hardness steel 55HRC, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
- R Tolerance (mm)
- +/-0.01
- Overall Length L1 (mm)
- 45
- Material
- Hypersonic fine carbide
- 2014 TRUSCO Published Page
- 1-0041
- Ball Radius R (mm)
- 0.7
- Shank Diameter D4 (mm)
- 4
- Blade Diameter D1 (mm)
- 1.4
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Acrylic engraving work
From Japan
On 2013-02-20 13:12:39
It is good feeling. I do not know yet about lifespan related.
Customers Who Bought This Item Also Bought