Buy more than* S$200* and get FREE SHIPPING

  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type

Tetronic Blue Sling III E, Both Side Eye Type -

4.76 (17)
Item.#
03402524
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
50.26 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Color
Blue
Impeller Eye Length (mm)
220
Belt Length (m)
4
Material
Tetoron (polyester)
Breaking Load (kN)
More than 5.0
Purpose
Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks
Sewing Part Length (mm)
Main: 200, Auxiliary: 100
Maximum Working Load (t)
0.8
Width (mm)
25
TRUSCO Part Number
421-3793
Caution
With articles that had corners, please use reinforced padding
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Primarily used to move the sheet pile of bundles at the time of the roots cut.
5
From Japan
On 2017-02-15 18:13:56
It can be used safely in the firm make. The previous one has come in handy so did things that it can not be said that those very good shorter width. We will try to also buy After aging.
This review is about item#3402725.
Of concrete products 楊重
5
From Japan
On 2017-01-23 13:40:07
Rashiku brand-name goods, durable. It was a wide attempt from mono brand, but it is ◎.
This review is about item#3402612.
I used to work hanging in the water pipe.
4
From Japan
On 2016-07-27 09:16:44
Soft and is easy to use is good commodity.
This review is about item#03402743.
DIY
4
From Japan
On 2015-12-22 02:41:53
Although rarely used because it is not intended to use in the business, and this hand is not a thing to some extent good scary. The sling's as good.
This review is about item#03402463.
For storage test equipment
4
From Japan
On 2015-12-03 14:48:48
no problem
This review is about item#03402691.
Move lifting of a machine tool or the like
5
From Japan
On 2015-08-24 18:15:57
It can be used safely in the sewing firmly in the heavy.
This review is about item#03402533.
Of iron slinging
5
From Japan
On 2015-06-04 17:11:15
Easy-to-use soft
This review is about item#03402481.
Loading of wood and steel
5
From Japan
On 2015-05-05 02:00:10
You also feel a little stiff, but happy because the water repellency also than ordinary sling.
This review is about item#02272822.
When lifting heavy objects
5
From Japan
On 2014-09-02 20:26:55
There is no particular, but better less elongation after use.
This review is about item#03402664.
Hanging luggage
5
From Japan
On 2014-03-19 14:57:10
Are firmly
This review is about item#03402463.