The reviews are automatic translation.
For internal work
From Japan
On 2017-11-27 13:15:55
I will purchase it with repeat. As it is related to safety as well, trusted manufacturer products are good.
Assembling automobile parts
From Japan
On 2017-09-16 14:04:24
35 mm wide very conveniently, I climb every day.
I'm really thankful to you.
It is mainly used for moving the bundle of sheet piles during rooting.
From Japan
On 2017-02-15 18:13:56
It can be used with confidence by making it solid. The previous one is handy because it was a thing that can not be said to be a very good one with a short width. I think I will purchase again as it becomes obsolete.
Young weight of concrete products
From Japan
On 2017-01-23 13:40:07
It seems to be a brand item, it is strong. I have tried variously from the mono brand, but it is ◎.
It was used for hanging water pipe.
From Japan
On 2016-07-27 09:16:44
It is a soft and user-friendly product.
DIY
From Japan
On 2015-12-22 02:41:53
I rarely use it because it is not used for business, but I am afraid that this hand is not something good. This sling looks nice.
For testing instrument storage
From Japan
On 2015-12-03 14:48:48
no problem
Lifting movement of machine tools and others
From Japan
On 2015-08-24 18:15:57
You can also use sewing securely on heavy objects with confidence.
Iron balls of iron
From Japan
On 2015-06-04 17:11:15
Soft and easy to use
Loading of wood and steel
From Japan
On 2015-05-05 02:00:10
I feel a little hard, but I am satisfied because there is more water repellency than a normal sling.