Buy more than* S$200* and get FREE SHIPPING

  • Calcium Carbonate Paint Masking Film

Calcium Carbonate Paint Masking Film -

4.50 (2)
Item.#
03402987
Mfr.#
-
Package Qty.
1Box(40Roll)
Ship pack of
1
270.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Length (m)
18
Tape Type
Japanese paper
Color
Milky white
Number of Foldings
8
Sheet Width (mm)
1800
Heat-Resistant Temperature (deg C)
80
Tape Width (mm)
15
Thickness (mm)
0.01
Finishing Width (mm)
300
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Paint masking
5
From Japan
On 2015-04-09 07:43:24
Others and Kurabe It price is cheap, performance is not inferior at all But, I do not think cheap shopping If there is more cheap, even better
This review is about item#03402953.
Painting work etc.
4
From Japan
On 2008-07-01 21:45:38
I would like you to have something longer than 2100
This review is about item#03402996.