Buy more than* S$200* and get FREE SHIPPING

  • Calcium Carbonate Paint Masking Film

Calcium Carbonate Paint Masking Film -

4.50 (2)
Item.#
03402996
Mfr.#
-
Package Qty.
1Box(40Roll)
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Length (m)
18
Tape Type
Japanese paper
Color
Milky white
Finishing Width (mm)
300
Number of Foldings
8
Heat-Resistant Temperature (deg C)
80
Tape Width (mm)
15
Thickness (mm)
0.01
Sheet Width (mm)
2100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Masking for painting
5
From Japan
On 2015-04-09 07:43:24
Price is cheap compared with others, performance is not inferior at all, but it is not cheap shopping, but if there are more cheap ones, it is better
This review is about item#03402953.
Painting work etc.
4
From Japan
On 2008-07-01 21:45:38
I would like you to have something longer than 2100
This review is about item#03402996.