Buy more than* S$200* and get FREE SHIPPING

  • Light Blue Tarp
  • Light Blue Tarp
  • Light Blue Tarp

Light Blue Tarp 5.4x7.2

4.24 (163)
Item.#
03403057
Mfr.#
5.4x7.2
Package Qty.
1Pack(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
Phi12
Nominal Dimensions (Wide x Long)(m)
5.4x7.2
Tear Strength (N)
Vertical about 68x horizontal about 58
Number of Eyelet
28
Weight (kg)
2.6
Tensile Strength (N)
Vertical about 370x horizontal about 255
Thickness
#1300
Dimension (Vetical x Horizontal) (m)
About 5.15x7.10
Eyelet Pitch (mm)
About 900
Color
Blue
Material
(Eyelet) aluminum, (sheet) polyethylene
Customer Reviews
5 star 92
4 star 32
3 star 28
2 star 8
1 star 3
Review Rating: 4.24
163 Customer Reviews
The reviews are automatic translation.
As simple tarp
5
From Japan
On 2018-04-16 08:43:16
It is Ripi. # 3000 is too thick to be used as a tarp because it is too thick, but this item is also excellent in waterproofness, it is lightweight, because it is durable, it is very handy. If possible, I want you to revive the thin 4.5 x 5.4.
This review is about item#08743691.
Harmful birds capture
5
From Japan
On 2018-03-13 13:38:44
I bought this because it was thin and easy to break though I used a blue sheet of a 100 yen shop. Although the unit price is slightly high, it is strong and it is hard to tear, so it can be used multiple times without being disposable, resulting in profit.
This review is about item#7559684.
Curing during material delivery
5
From Japan
On 2018-03-08 14:32:26
I always use it. I am very happy, thick and have been saved. I hope it will not end production if possible
This review is about item#26987327.
Curing
5
From Japan
On 2018-01-28 15:09:44
Thin but unreliable, but cost-effective for short-term use no problem.
This review is about item#26987327.
Caring for luggage in the renovation construction site home
5
From Japan
On 2018-01-21 23:04:35
It is a little thin for curing external packages, but it is enough for internal curing.
This review is about item#26987327.
Transportation work
5
From Japan
On 2017-12-22 14:40:20
Cost performance is high. It is easy to install because it is light.
This review is about item#7559684.
Usage like disposable
4
From Japan
On 2017-12-20 15:36:55
Because it is very light and cheap, it is used for work like disposable, I think that it is not durable because it is thin.
This review is about item#7559684.
Temporarily replacing the roof
5
From Japan
On 2017-12-01 16:09:27
As the roof of the warehouse leaked, it temporarily used it as a cover until we fix it. Since the hold down was sweet, a lot of rain water accumulated, but did not break or leaked and played a role sufficiently. Is the amount of water accumulated on the roof about 300 liters? So, it was quite heavy but I was surprised at all that it was okay w
This review is about item#7559702.
Healing work of scraping work
4
From Japan
On 2017-11-07 16:52:51
Although it was inexpensive, I could use it without any problem in quality.
This review is about item#26987327.
Civil engineering work
5
From Japan
On 2017-11-04 15:16:43
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#7559727.