Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/4 inches, Charging Hose Packing

1/4 inches, Charging Hose Packing EA104P

by ESCO
5.00 (1)
Item.#
03404983
Mfr.#
EA104P
Package Qty.
1Bag(6PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Refrigerant Type
R12, R22, R502
ESCO Part Number
EA104P
Caution
Exchange as soon as possible in order to prevent the leakage from the connecting portion of the charge hose.
Material
Chloroprene rubber
Compatible
(Hose) 1/4inch
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner gas charge
5
From Japan
On 2014-07-31 20:52:24
When I bought a cheap manifold gauge from a certain ok, I noticed it before packing in a packaging hose with one of the charging hoses, and it arrived for purchase. Originally arrived packing was a plastic like material, so we sometimes entered six pieces and replaced all hose packings. It was actually used, and it became a gauge which can be used perfectly.
This review is about item#03404983.