Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • R Gear

R Gear

4.60 (10)
Item.#
03406305
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
D-TRACKER125(LX125D)/KLX125(LX125C)
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Cab Outside part
3
From Japan
On 2018-05-14 18:27:38
Although it was an external part, I purchased it because I wanted to use it this time.
This review is about item#3406402.
Higher gearing of press club
5
From Japan
On 2018-05-08 21:51:46
Since the R sprocket of the press cab is not compatible with the super cub, the special item is expensive, but the KITACO made purse friendly price setting. The exchange itself is simple, but the fixed bolt is stiff!
This review is about item#23527683.
For cross-cab parts replacement
5
From Japan
On 2017-11-14 15:08:15
This year, I bought a crosscab. I am riding happily but one of the complaints, the gear ratio is low and the defense range of the 1st and 2nd gear is narrow. Although it is named Cross, it does not bother running like rough terrain with poor undercarriage. , The paved road becomes main and the high gear is better, the usability of the 4th gear becomes better. I have a detailed setting on the number of teeth so I appreciate it because I can set a perfect way to use it. There was a doubt written on the quality of the product on the net but I bought a drive / driven sprocket but I am not dissatisfied with the quality. I think that it will be a good feeling if the gear ratio is set to about 2.4. What I bought looks better than genuine good looks.
This review is about item#3406402.
Cub sprocket exchange
5
From Japan
On 2017-11-01 19:27:09
I reduced it by 1 T and made it 33 T. It became easy to ride very much. The acceleration of the start is almost the same as 34T.
This review is about item#3406384.
Exchange sprocket
4
From Japan
On 2017-09-12 16:18:30
I wonder if it is a bit lighter than genuine I hope the durability is good
This review is about item#3406856.
Used for Super Cub
5
From Japan
On 2017-07-16 17:03:04
I bought it with the front sprocket to make it a high gear. Rotation was suppressed and it became easy to ride.
This review is about item#3406348.
Maintenance of the motorcycle
4
From Japan
On 2017-06-22 20:19:52
I used gear of the turnip in exchange. I can use it properly.
This review is about item#3406402.
Super Cub 110 (JA 10)
5
From Japan
On 2017-05-23 15:05:16
It will be purchased for the second time. Since there was no particular problem last time, we ordered again this time. I exchanged it at around 20,000 km, but because of the degree of exhaustion of the tooth, the exchange was too late, so I feel that it is necessary to check if it exceeds 10,000 km.
This review is about item#3406427.
Replacement of motorcycle parts
5
From Japan
On 2017-01-06 16:45:36
Because it is lighter than genuine, the circumference of the chain is smooth and acceleration is improved.
This review is about item#3406384.
Used for Cub 110 Pro (JA 10)
5
From Japan
On 2016-06-22 09:18:06
It is lightweight compared to genuine because it is being cut out of meat. Because it is made in Kitako, it can be used with confidence. It is a place that is hidden behind the chain cover but it is also a good feeling black. I just tried to replace it and I do not know yet, but I do not have any durability equivalent to genuine products.
This review is about item#03406323.