Buy more than* S$200* and get FREE SHIPPING

  • Scratch Horse Hair Brush, 200mm

Scratch Horse Hair Brush, 200mm EA109DE-1

by ESCO
4.00 (2)
Item.#
03407345
Mfr.#
EA109DE-1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Trim Length (mm)
20, 20
Overall Length (mm)
200, 200
Material (Brush Part)
Horse hair
Dimension / Size (mm)
Brush: 70 x 50
ESCO Part Number
EA109DE-1, EA109DE-1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car seat cleaning
3
From Japan
On 2016-03-29 18:04:45
Because car seat and ceiling are slightly stiff feeling, scratching strongly will cause damage to the material. It is a good feeling for stubborn stains such as floor carpets.
This review is about item#03407345.
Brushing for seat cleaning
5
From Japan
On 2014-05-30 02:04:49
There are few omissions of hair, moderate elasticity and easy to use! Because it is cheap and horsehair, it is very profitable.