Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scratch Brass Brush, 180mm

Scratch Brass Brush, 180mm EA109DG-2

by ESCO
Item.#
03407415
Mfr.#
EA109DG-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Plastic
Dimension / Size (mm)
Brush: 35
ESCO Part Number
EA109DG-2, EA109DG-2
Material (Brush Part)
Brass
Overall Length (mm)
180, 180
Specification
3 Column, 7 line