Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scratch Wired Brush,235mm

Scratch Wired Brush,235mm EA109DK-1

by ESCO
Item.#
03407564
Mfr.#
EA109DK-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Wire
Dimension / Size (mm)
Brush: x 90 5 lines (sword-shaped)
ESCO Part Number
EA109DK-1
Trim Length (mm)
20
Overall Length (mm)
235