Buy more than* S$200* and get FREE SHIPPING

  • Pencil type brush

Pencil type brush

by ESCO
5.00 (1)
Item.#
03407625
Package Qty.
1 pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Brush Diameter (phi mm)
4
Shaft Diameter (phi mm)
10
Overall Length (mm)
120
ESCO Part Number
EA109DM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning around faucet of stainless steel sink.
5
From Japan
On 2016-01-13 16:35:00
Wire is also thin, it is very easy to use in a narrow place.
This review is about item#03407625.