Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pencil type brush

Pencil type brush

by ESCO
3.00 (2)
Item.#
03407643
Package Qty.
1 pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Diameter (phi mm)
2
Shaft Diameter (phi mm)
7
Overall Length (mm)
125
ESCO Part Number
EA109DP
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal of halt
3
From Japan
On 2017-03-20 15:02:16
Since the core glass fiber is easy to break, we used the core after hardening with the adhesive. Somewhat easy to use. I want the strength of the core to be improved.
Motorcycle - Rust removal of car
3
From Japan
On 2016-12-07 17:44:06
Although the price is high, it is good for fine rust removal. I would like you to sell the replacement core.
This review is about item#3407643.