Buy more than* S$200* and get FREE SHIPPING

  • Stainless Brush 180mm

Stainless Brush 180mm EA109EB-1

by ESCO
3.00 (1)
Item.#
03407713
Mfr.#
EA109EB-1
Package Qty.
1PC
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust removal, paint removal from metal, contact point polishing, metal polish, cleaning of spray gun tip., Rust removal, paint removal from metal, contact point polishing, metal polish, cleaning of spray gun tip.
Material (Brush Part)
Stainless
Type
5 lines
ESCO Part Number
EA109EB-1, EA109EB-1
Application
Rust removal, paint removal from metal, contact point polishing, metal polish, cleaning of spray gun tip.
Planting (mm)
57, 57
Dimension / Size (mm)
Brush: 35x57
Overall Length (mm)
180, 180
Accessories
Scraper
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To machine rust
3
From Japan
On 2016-07-25 17:55:55
I thought that it was harder to use than the one I thought was difficult to enter power
This review is about item#03407713.