Buy more than* S$200* and get FREE SHIPPING

  • Stainless Brush 180mm

Stainless Brush 180mm EA109ED-1

by ESCO
Item.#
03407747
Mfr.#
EA109ED-1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Stainless
Dimension / Size (mm)
Brush: 22x57
ESCO Part Number
EA109ED-1, EA109ED-1
Trim Length (mm)
17, 17
Overall Length (mm)
180, 180
Application
Rust removal, paint removal from metal, contact point polishing, metal polishing, cleaning of spray gun tip.