Buy more than* S$200* and get FREE SHIPPING

  • Stainless Brush 180mm
  • Stainless Brush 180mm
  • Stainless Brush 180mm

Stainless Brush 180mm EA109ED-2

by ESCO
Item.#
03407756
Mfr.#
EA109ED-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Brass
Dimension / Size (mm)
Brush: 57x22
ESCO Part Number
EA109ED-2, EA109ED-2
Trim Length (mm)
15, 15
Overall Length (mm)
180, 180
Application
Polishing soft metal, Removing paint from metal, cleaning suede, Removing solder, etc.