Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Scrubbing Brush

Stainless Steel Scrubbing Brush EA109GC-1

by ESCO
4.33 (6)
Item.#
03407853
Mfr.#
EA109GC-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Stainless
Wire Diameter (phi mm)
0.13, 0.13
ESCO Part Number
EA109GC-1, EA109GC-1
Dimension / Size (mm)
80, 80
Trim Length (mm)
About 15
Weight (g)
58, 58
Handle Shape
The song
Overall Length (mm)
230, 230
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2017-08-24 11:15:19
I used it to remove iron rust attached to stainless steel pipe. It was a pleasant task as rust of Milumyu Iron came out. The surface of pipe of stainless steel pipe also becomes beautiful like being polished. However, since the line of the brush is thin, when you work with bare hands, occasionally the fingertip seems to have been stabbed with a needle, so please be careful. Because it hurt, I used a glove from the middle. I also think that I will purchase.
This review is about item#3407862.
Pickling of SUS material. .
4
From Japan
On 2017-03-24 19:45:23
Due to the thin wire diameter, scratches are difficult to form. It is even better if the wire diameter is thinner.
This review is about item#3407862.
To get rid of the toilet's edge
4
From Japan
On 2017-02-11 14:43:22
I thought I was going to use it, but I could not get it fast. Moreover, the color of stainless steel has attached. (Laugh) I think that it is a very good product in proper usage. Cospa is also good.
This review is about item#3407853.
Metal polishing
5
From Japan
On 2016-12-07 18:06:43
It reaches fine details and rust falls firmly and it is very helpful.
This review is about item#3407853.
Metal polishing
3
From Japan
On 2015-04-22 15:54:57
I have just started using it, but I think that it would be nice to last long.
This review is about item#03407853.
Machine parts cleaning operation
5
From Japan
On 2014-04-14 20:44:57
Compared with a monoterous-like PB product, no matter which number of wires, the strength of the waist, the strength of peeling, etc. are taken, it is a product of several stages above.
This review is about item#03407853.