Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush

Wire Brush EA109GD-1

by ESCO
4.75 (8)
Item.#
03407871
Mfr.#
EA109GD-1
Package Qty.
1PC
Ship pack of
1
4.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Steel wire
Wire Diameter (phi mm)
0.2, 0.2
Dimension / Size (mm)
80, 80
ESCO Part Number
EA109GD-1, EA109GD-1
Trim Length (mm)
About 15
Handle Shape
The song
Overall Length (mm)
230, 230
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Rust of Motorcycle Parts
3
From Japan
On 2017-02-05 08:46:01
Enter the small place, it is easy to use, but the drawback is the wire would quickly spread to.
This review is about item#03407887.
Rust and corrosion off of the metal
5
From Japan
On 2016-04-05 20:47:13
Most of the charm of a robust and durable there.
This review is about item#03407887.
cleaning
5
From Japan
On 2015-11-24 15:03:30
I think that good.
This review is about item#03407871.
Rust
5
From Japan
On 2015-09-06 14:56:42
I bought because of rust. Price feeling together, very happy.
This review is about item#03407887.
Rust removal
5
From Japan
On 2015-04-13 01:01:58
We scraped pounding. It does not hurt because it is firmly possession.
This review is about item#03407887.
Painting and rust off of the veranda
5
From Japan
On 2012-12-14 16:32:42
There is also the strength of the rice cake hand part, ideal for paint and rust off. Price is also reasonable.
This review is about item#03407887.
It dropped rust.
5
From Japan
On 2012-07-16 13:38:23
It was not bad.
This review is about item#03407887.
Rust removal
5
From Japan
On 2012-07-10 21:13:48
Favorable impression
This review is about item#03407871.