Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Brush

Wire Brush EA109GD-2

by ESCO
4.33 (9)
Item.#
03407887
Mfr.#
EA109GD-2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Steel wire
Wire Diameter (phi mm)
0.2, 0.2
Dimension / Size (mm)
63, 63
ESCO Part Number
EA109GD-2, EA109GD-2
Trim Length (mm)
About 15
Handle Shape
Direct
Overall Length (mm)
215, 215
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Peeling off paint
1
From Japan
On 2017-04-01 09:47:22
The head part of the brush drops out of the installation guide. You can also remove the handle. I was disappointed. The thing used by other companies for long use was not only "caulking" but also like punch striking.
This review is about item#3407887.
Rust removal of motorcycle parts
3
From Japan
On 2017-02-05 08:46:01
It goes into details and is easy to use, but it is a drawback that wires spread quickly.
This review is about item#03407887.
Metal rust and corrosion removal
5
From Japan
On 2016-04-05 20:47:13
The robust and durable one is the most attractive.
This review is about item#03407887.
cleaning
5
From Japan
On 2015-11-24 15:03:30
I think it's good.
This review is about item#03407871.
Rust removal
5
From Japan
On 2015-09-06 14:56:42
I bought it for rust removal. Both prices are satisfying.
This review is about item#03407887.
Rust removal
5
From Japan
On 2015-04-13 01:01:58
I was able to shave my skin. I can not feel pain because my hands are solid.
This review is about item#03407887.
Painting and rusting on the veranda
5
From Japan
On 2012-12-14 16:32:42
There is also strength of cheap hand part, Ideal for painting and rust removal. Price is reasonable.
This review is about item#03407887.
Rust removal.
5
From Japan
On 2012-07-16 13:38:23
It was not bad.
This review is about item#03407887.
Rusting off
5
From Japan
On 2012-07-10 21:13:48
Favorable feeling
This review is about item#03407871.