Buy more than* S$200* and get FREE SHIPPING

  • Poster Color Brush

Poster Color Brush EA109HM-2

by ESCO
2.50 (2)
Item.#
03408151
Mfr.#
EA109HM-2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Bamboo
Trim Width (mm)
8
Trim Length (mm)
17
Overall Length (mm)
235
Purpose
Lettering, illustration, plaster up
Trim
Mountain wool
Size
No. 2
ESCO Part Number
EA109HM-2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Applying chemicals
2
From Japan
On 2017-03-06 21:15:20
It is a price, yet it is a texture. Should I be disposable?
This review is about item#3408176.
For car brush painting
3
From Japan
On 2014-09-05 18:23:51
It happened that the handle of the bamboo and the bristle of the metal immediately separated and separated.
This review is about item#03408142.