Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Poster Color Brush

Poster Color Brush EA109HM-4

by ESCO
2.50 (2)
Item.#
03408176
Mfr.#
EA109HM-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Bamboo
Trim Width (mm)
12
Trim Length (mm)
25
Overall Length (mm)
245
Purpose
Lettering, illustration, plaster up
Trim
Mountain wool
Size
No. 4
ESCO Part Number
EA109HM-4
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Applying chemicals
2
From Japan
On 2017-03-06 21:15:20
It is a price, yet it is a texture. Should I be disposable?
This review is about item#3408176.
For car brush painting
3
From Japan
On 2014-09-05 18:23:51
It happened that the handle of the bamboo and the bristle of the metal immediately separated and separated.
This review is about item#03408142.